Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Led Bulb, Replacement For Lumapro 2FNP8

  • Mfr # 2FNP8

  • Zoro # G508951573


product price: $24.69
/ea

Key Features

Voltage
24V AC/DC
Watts
0.7 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FNP8
Zoro #
G508951573
UPC #
-
Country of Origin
China

Dimensions

Length
1-1/6 in
Bulb Dia.
3/8 in

Details

Item
Compact LED Bulb
Voltage
24V AC/DC
Watts
0.7 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Glass
Color Temperature
5600K
Dimmable
No
Lumens
18
Rated Life
100,000 hr
Light Technology
LED
Bulb Beam Angle
180 Degrees
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
Meets 2012 Lighting Legislation Energy Standards
Shatter-Resistant
No
Three-Way
No
Bulb Designation
Wedge (T3 1/4)
Rough Service
No
High Output
No
For Enclosed Fixtures
No
Bulb Power Source
Direct Wired
Light Color
White
Indoor/Outdoor Usage
Indoor
Trade Number
L24V-MB-W
Amps
0.03mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.