
Linear Fluorescent Bulb, Replacement For Lumapro 2F043, PK15
Mfr # 2F043
Zoro # G508950514
product price: $1,021.99
/pk 15, $68.13/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Watts
110 W
Bulb Shape
T12
Color Temperature
4100K
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2F043
Zoro #
G508950514
UPC #
-
Country of Origin
China
Dimensions
Overall Length
96 in
Nominal Length
8 ft
Bulb Dia.
1-1/2 in
Details
Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
110 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Color Temperature
4100K
Dimmable
No
Lumens
8800
Rated Life
12,000 hr
Light Technology
Fluorescent
Color Rendering Index
60
Bulb Start Type
Rapid
Bulb Designation
F96T12/CW/HO/CT
Standards
Meets 2012 Lighting Legislation Energy Standards
High Output
Yes
Shatter-Resistant
No
Light Appearance
(4100 to 4900K) Cool White
Light Color
White
Bulb Minimum Starting Temperature
-20°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.