
Linear Fluorescent Bulb, Replacement For Lumapro 3Ca64, PK25
Mfr # 3CA64
Zoro # G008950465
product price: $1,229.99
/pk 25, $49.20/ea
Free Shipping & Returns
Key Features
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Watts
32 W
Color Temperature
4100K
Light Technology
Fluorescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3CA64
Zoro #
G008950465
UPC #
-
Country of Origin
China
Dimensions
Overall Length
48 in
Nominal Length
4 ft
Bulb Dia.
1 in
Details
Item
Linear Fluorescent Bulb
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Lumens
3000
Watts
32 W
Color Temperature
4100K
Light Technology
Fluorescent
Dimmable
Yes
Rated Life
40,000 hr
Bulb Power Source
Requires Separate Ballast
Bulb Housing
Glass/Metal
Shatter-Resistant
No
Standards
TCLP Compliant
Light Appearance
(4100 to 4900K) Cool White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
82
High Output
No
Bulb Start Type
Rapid
Bulb Designation
F32T8/XL/SPX41/HL/ECO
Bulb Minimum Starting Temperature
-22 Degrees F
Light Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.