Zoro Homepage

Linear Fluorescent Bulb, Replacement For Lumapro 4Ww60, PK25

  • Mfr # 4WW60

  • Zoro # G308950455


product price: $1,229.99
/pk 25, $49.20/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
4100K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WW60
Zoro #
G308950455
UPC #
-
Country of Origin
China

Details

Item
Linear Fluorescent Lamp
Voltage
120V
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
4100K
Lumens
2950
Color Rendering Index
85
Bulb Start Type
Rapid
Bulb Designation
F32T8/XL/SPX41/ECO
High Output
No
Standards
Meets 2012 Lighting Legislation Energy
Shatter-Resistant
No
Bulb Minimum Starting Temperature
-22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.