Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Fluorescent Bulb, Replacement For Lumapro 6Xv06, PK25

  • Mfr # 6XV06

  • Zoro # G308950493


product price: $786.99
/pk 25, $31.48/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Watts
25 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XV06
Zoro #
G308950493
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
3 ft
Bulb Dia.
1 in
Overall Length
36 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
25 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Metal
Color Temperature
4100K
Dimmable
Yes
Lumens
2080
Rated Life
30,000 hr
Light Technology
Fluorescent
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Appearance
(4100 to 4900K) Cool White
Standards
ANSI 1002-1, TCLP Compliant
Color Rendering Index
82
Bulb Designation
F25T8/SP41/ECO
Shatter-Resistant
No
Bulb Power Source
Requires Separate Ballast
Bulb Start Type
Rapid
High Output
No
Bulb Minimum Starting Temperature
-22 Degrees F
Light Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.