This item is Discontinued.

Ilb Gold Replacement, Ibzt5 6L Led Fixture IBZT5 6L

This item is Discontinued.

Ilb Gold

Replacement, Ibzt5 6L Led Fixture (Discontinued)

Mfr # IBZT5 6L
Zoro # G208795095
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IBZT5 6L
Zoro #
G208795095
UPC #
-
Country of Origin
China

Description

IBZT5 6L LED Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.