This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WY-0FE7-3
Zoro #
G707308048
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
10x10x1
Nominal Height
10 in
Nominal Width
10 in
Nominal Depth
1 in
Details
Performance Rating
MERV 7
Item
Pleated Air Filter
Description
Replacement For FILTER 10X10X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 95 X 95 X 075 MADE IN THE USA FIL FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.