10 in x 24 in x 1 in Pleated Air Filter, MERV 8 (Discontinued)
- Mfr # WY-0FR5-9
- Zoro # G907312449
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WY-0FR5-9
Zoro #
G907312449
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
10x24x1
Nominal Height
10 in
Nominal Width
24 in
Nominal Depth
1 in
Details
Performance Rating
MERV 8
Item
Pleated Air Filter
Description
Replacement For FILTER 10X24X1 APPROXIMATELY MERV 8 EFFICIENCY RATING 3 PIECES ACTUAL SIZE 95 X 235 FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.