This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

13 in x 20 in x 1 in Pleated Air Filter, MERV 14 (Discontinued)

Mfr # WY-0GVG-8
Zoro # G707313851
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0GVG-8
Zoro #
G707313851
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
13x20x1
Nominal Height
13 in
Nominal Width
20 in
Nominal Depth
1 in

Details

Performance Rating
MERV 14
Item
Pleated Air Filter

Description

Replacement For FILTER 13X20X1 MERV 14 MPR 2800 6 PIECES ACTUAL SIZE 13 X 20 X 075 MADE IN THE USA FIL FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.