This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

13 in x 25 in x 1 in Pleated Air Filter, MERV 13 (Discontinued)

Mfr # WY-0GYU-1
Zoro # G507315888
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0GYU-1
Zoro #
G507315888
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
13x25x1
Nominal Height
13 in
Nominal Width
25 in
Nominal Depth
1 in

Details

Performance Rating
MERV 13
Item
Pleated Air Filter

Description

The ILC - WY-0GYU-1 is a Pleated Air Filter, an essential component in heating and cooling systems. It is designed to capture dust, pollen, and other airborne particles to enhance indoor air quality while safeguarding the system's equipment from potential damage caused by these particles. This filter plays a significant role in ensuring the optimal performance of HVAC systems and maintaining a conducive environment for industry professionals.
Key features include:

  • Nominal Filter Size: With dimensions of 13 inches by 25 inches by 1 inch, this size specification ensures compatibility with specific equipment or systems.

  • Performance Rating: The MERV 13 rating signifies its high efficiency in trapping airborne particles such as dust, pollen, mold spores among others. A higher MERV rating indicates superior filtration performance.

  • Item: As a pleated air filter item type within the broader category of "Pleated Air Filters", it serves as an integral part of HVAC systems aimed at improving indoor air quality and protecting system components from particle-induced damage.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.