This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WY-0J86-4
Zoro #
G107305791
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
16x20x5
Nominal Height
16 in
Nominal Width
20 in
Nominal Depth
5 in
Details
Performance Rating
MERV 14
Item
Pleated Air Filter
Description
The ILC - WY-0J86-4 is a Pleated Air Filter, an essential component in heating and cooling systems. It is designed to trap dust, pollen, and other airborne particles which not only improves indoor air quality but also safeguards the system's equipment from potential damage caused by these particles. Regular replacement of this filter ensures optimal performance of the HVAC system and contributes to maintaining a healthy working environment.
Key features based on attributes include:
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.