This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

16 in x 24 in x 2 in Pleated Air Filter, MERV 14 (Discontinued)

Mfr # WY-0JDW-3
Zoro # G107307887
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0JDW-3
Zoro #
G107307887
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
16x24x2
Nominal Height
16 in
Nominal Width
24 in
Nominal Depth
2 in

Details

Performance Rating
MERV 14
Item
Pleated Air Filter

Description

The ILC - WY-0JDW-3 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is specifically designed to trap dust, pollen, and other airborne particles that can potentially damage the system's equipment. Its primary function is to enhance indoor air quality while ensuring the optimal performance of HVAC systems within industrial settings.
Key features include:

  • Nominal Filter Size: With dimensions of 16 in x 24 in x 2 in, this attribute ensures compatibility with specific equipment or systems.

  • Performance Rating: The filter boasts a MERV rating of 14. This high rating signifies its superior ability to remove dust, pollen, mold spores and other contaminants from the air for improved filtration performance.

  • Odor Removal: Apart from trapping particles, this pleated air filter also has the capability to eliminate unpleasant smells thereby enhancing overall indoor air quality.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.