This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

16 in x 28 in x 1 in Pleated Air Filter, MERV 8 (Discontinued)

Mfr # WY-0JUH-9
Zoro # G507313846
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0JUH-9
Zoro #
G507313846
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
16x28x1
Nominal Height
16 in
Nominal Width
28 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The ILC - WY-0JUH-9 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is designed to capture dust, pollen, mold spores, and other airborne particles to enhance the quality of indoor air while safeguarding the system's equipment from potential damage caused by these particulates. Regular replacement of this filter contributes to maintaining optimal performance of HVAC systems and promotes a healthier working environment.
Key features include:

  • Performance Rating: With a MERV 8 rating, this pleated air filter demonstrates efficient performance in trapping airborne contaminants. Higher MERV ratings indicate superior filtration capabilities.

  • Nominal Filter Size: Measuring approximately 16 inches by 28 inches by 1 inch, this nominal size ensures compatibility with specific HVAC systems or equipment.
    Please note that regular replacement of this filter is recommended for maintaining peak system performance and promoting healthier indoor air conditions.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.