This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

20 in x 24 in x 1 in Pleated Air Filter, MERV 14 (Discontinued)

Mfr # WY-0LH6-9
Zoro # G607310714
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0LH6-9
Zoro #
G607310714
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
20x24x1
Nominal Height
20 in
Nominal Width
24 in
Nominal Depth
1 in

Details

Performance Rating
MERV 14
Item
Pleated Air Filter

Description

The ILC - WY-0LH6-9 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is designed to capture dust, pollen, and other airborne particles, thereby enhancing the quality of indoor air and safeguarding the system's equipment from potential damage caused by these particulates. Regular replacement of this filter contributes to maintaining the HVAC system's optimal performance and preserving a healthy environment for industry professionals.
Key features include:

  • Nominal Filter Size: With dimensions measuring 20 in x 24 in x 1 in, this size ensures compatibility with specific equipment or systems.

  • Performance Rating: The MERV 14 rating indicates its high efficiency at trapping airborne particles such as dust, pollen, mold spores among others. A higher MERV rating signifies superior filtration performance.
    Please note that regular maintenance through timely replacements will ensure continued optimal function of your HVAC system.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.