This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

20 in x 25 in x 4 in Pleated Air Filter, MERV 12 (Discontinued)

Mfr # WY-0LT9-8
Zoro # G207314068
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0LT9-8
Zoro #
G207314068
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
20x25x4
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
4 in

Details

Performance Rating
MERV 12
Item
Pleated Air Filter

Description

Replacement For FILTER 20X25X4 MERV 12 MPR 15001900 1 PIECES ACTUAL SIZE 195 X 245 X 363 MADE IN TH FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.