This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

24 in x 30 in x 1 in Pleated Air Filter, MERV 7 (Discontinued)

Mfr # WY-0QJJ-6
Zoro # G207312255
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0QJJ-6
Zoro #
G207312255
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
24x30x1
Nominal Height
24 in
Nominal Width
30 in
Nominal Depth
1 in

Details

Performance Rating
MERV 7
Item
Pleated Air Filter

Description

Replacement For FILTER 24X30X1 MERV 7 MPR 600 3 PIECES ACTUAL SIZE 235 X 295 X 075 MADE IN THE USA F FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.