This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WY-0KZF-3
Zoro #
G507315635
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
34x22x1
Nominal Height
34 in
Nominal Width
22 in
Nominal Depth
1 in
Details
Performance Rating
MERV 7
Item
Pleated Air Filter
Description
The ILC - WY-0KZF-3 is a Pleated Air Filter, an essential component in heating and cooling systems. It's designed to trap airborne particles such as dust, pollen, mold spores, and other contaminants that can damage the system's equipment. This filter plays a significant role in maintaining indoor air quality by removing these particles from the environment.
Key features of this product include:
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.