71.00 X 75.40MM Replacement Two-Way Radio Battery

  • Mfr # MOTOROLA XPR3500E HARD LEATHER CARRY CASE 149.40 X

  • Zoro # G322904229


product price: $71.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOTOROLA XPR3500E HARD LEATHER CARRY CASE 149.40 X
Zoro #
G322904229
UPC #
-
Country of Origin
China

Description

Protect your Motorola XPR3500e two-way radio with this professionally engineered hard leather carry case. Manufactured to exacting standards, this durable protective accessory is designed specifically for XPR3500e display radios and delivers reliable safeguarding in demanding industrial environments. Constructed from premium hard leather, the case provides superior protection against impacts, abrasions, and daily wear while maintaining a professional appearance suitable for commercial and public safety applications. The compact dimensions of 149.40mm x 71.00mm x 75.40mm ensure a secure, form-fitting fit that minimizes bulk while maximizing accessibility. This carry case offers flexible mounting options to accommodate different carry preferences and operational requirements. Select from a 2.5-inch swivel belt loop that allows the radio to swing freely for enhanced accessibility, or choose a 3-inch fixed belt loop for stationary positioning. Both configurations feature secure attachment points that keep your radio safely in place during active use. The case design accommodates the radio's display without obstruction, enabling easy viewing of critical information while the unit remains safely stored. The hard leather construction resists moisture, extreme temperatures, and rough handling, making it ideal for field operations, warehousing, security, manufacturing, and emergency response applications. Replacement and spare carry cases are essential for organizations maintaining multiple radios or requiring backup protection options. Invest in reliable radio protection that extends equipment life and maintains operational readiness in challenging work environments. Original Model: MOTOROLA XPR3500E HARD LEATHER CARRY CASE 149.40 X 71.00 X 75.40MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.