71.00 X 75.40MM Replacement Two-Way Radio Battery

  • Mfr # MOTOROLA XPR7550 HARD LEATHER CARRY CASE 149.40 X

  • Zoro # G122904269


product price: $71.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOTOROLA XPR7550 HARD LEATHER CARRY CASE 149.40 X
Zoro #
G122904269
UPC #
-
Country of Origin
China

Description

This replacement hard leather carry case is engineered to protect and secure your Motorola XPR7550 radio during daily operations and transport. Constructed from durable top-grain leather, this professional-grade accessory delivers reliable protection for demanding industrial, public safety, and commercial communication environments. The case dimensions of approximately 149.40 x 71.00 x 75.40 mm provide a precise fit designed specifically for the XPR7550 and compatible models including the XPR7550e and XPR7580 series radios. The hard leather construction resists wear, moisture, and impact damage that can occur in harsh field conditions, warehouses, manufacturing facilities, and outdoor work sites. The material maintains its integrity through repeated use while offering a professional appearance suitable for uniformed personnel and field technicians. This protective enclosure helps extend the lifespan of your two-way radio investment by shielding against accidental drops, abrasion, and environmental exposure. The compact form factor allows for convenient belt carry and easy accessibility during operations. The case design accommodates standard belt loops and attachment options common to Motorola radio accessories, enabling secure carry without compromising mobility or quick-draw capability. Its streamlined profile fits securely in equipment bags and vehicle storage compartments for teams managing multiple radios across job sites. Ideal for replacement or backup applications, this carry case is essential equipment for organizations operating Motorola XPR series radios across public safety agencies, industrial facilities, construction operations, transportation services, and enterprise communication networks. The durable leather construction ensures years of reliable service when protecting business-critical radio equipment. Original Model: MOTOROLA XPR7550 HARD LEATHER CARRY CASE 149.40 X 71.00 X 75.40MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.