Shop ILC
See all product information
Create Account
7/16"-14 Hex Head Cap Screw, 3-1/2 in L
Mfr # HEX HEAD CAP SCREW, 7/16-14 X 3.5 FOR GAS TXT 2+2
Zoro # G803072362
product price:Â
$
32.15
/ea
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
7/16"-14
Fastener Length
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HEX HEAD CAP SCREW, 7/16-14 X 3.5 FOR GAS TXT 2+2
- Zoro #
- G803072362
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 7/16"-14
- Fastener Length
- 3-1/2 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Item
- Hex Head Cap Screw
Description
Replacement for Ezgo / Cushman / Textron HEX Head CAP Screw, 7/16-14 X 3.5 FOR GAS TXT 2+2 2016 Golf Cart