7/16"-14 Hex Head Cap Screw, 3-1/2 in L

  • Mfr # HEX HEAD CAP SCREW, 7/16-14 X 3.5 FOR GAS TXT FLE

  • Zoro # G703072356


product price:  $29.25
/ea

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
7/16"-14
Fastener Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HEX HEAD CAP SCREW, 7/16-14 X 3.5 FOR GAS TXT FLE
Zoro #
G703072356
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/16"-14
Fastener Length
3-1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Item
Hex Head Cap Screw

Description

Replacement for Ezgo / Cushman / Textron HEX Head CAP Screw, 7/16-14 X 3.5 FOR GAS TXT Fleet 2014 Golf Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.