72.10 X 73.40MM Replacement Two-Way Radio Battery

  • Mfr # MOTOROLA XPR7550 HARD LEATHER CARRY CASE 150.30 X

  • Zoro # G322904274


product price:  $72.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOTOROLA XPR7550 HARD LEATHER CARRY CASE 150.30 X
Zoro #
G322904274
UPC #
-
Country of Origin
China

Description

This hard leather carry case is specifically engineered to protect your Motorola XPR7550 radio during transport and daily use. Constructed from durable hard leather material, it provides reliable safeguarding against impacts, abrasions, and environmental conditions common in industrial and commercial settings. The case measures 150.30 x 72.10 x 73.40mm (5.91in x 2.84in x 2.89in), offering a compact form factor that maintains easy portability while securing your radio device. The hard leather construction ensures long-term durability and professional appearance, making it ideal for first responders, field technicians, warehouse personnel, and other professionals who depend on two-way communication equipment. This replacement case is the OEM solution for Motorola XPR7550 users seeking factory-specified protection. Whether you need a backup case or are replacing worn equipment, this hard leather option delivers the quality and compatibility that industrial users expect from Motorola products. Compatible with the Motorola XPR7550 radio platform. Original Model: MOTOROLA XPR7550 HARD LEATHER CARRY CASE 150.30 X 72.10 X 73.40MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.