This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

8 in x 16 in x 1 in Pleated Air Filter, MERV 8 (Discontinued)

Mfr # WY-0R4W-4
Zoro # G007316934
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0R4W-4
Zoro #
G007316934
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
8x16x1
Nominal Height
8 in
Nominal Width
16 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The ILC - WY-0R4W-4 is a Pleated Air Filter, a crucial component in air filtration systems. This product falls under the category of "Pleated Air Filters", designed to trap airborne particles and improve indoor air quality. The filter's primary function is to remove dust, pollen, mold spores, and other contaminants from the environment it is installed in.
Key features of this product include:

  • A Performance Rating of MERV 8: This rating signifies that the filter has an efficient performance level for trapping airborne particles.

  • Nominal Filter Size: Measuring at 8 inches by 16 inches by 1 inch, these dimensions are used to ensure compatibility with specific equipment or systems where the filter will be installed.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.