Shop ILC
See all product information
Create Account
Acorn 180 STAIRLIFT BATTERY
Mfr # 180 STAIRLIFT BATTERY
Zoro # G122798363
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Capacity - Batteries
5 Ah
Voltage - Batteries
12V
Type
Ni-MH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 180 STAIRLIFT BATTERY
- Zoro #
- G122798363
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Green
- Item
- Battery
- Capacity - Batteries
- 5 Ah
- Voltage - Batteries
- 12V
- Type
- Ni-MH
Description
This replacement battery for the Acorn 180 stairlift delivers steady, dependable power to keep your lift operating smoothly and safely. Built for reliable performance, it restores full functionality and ensures your stairlift is ready whenever you need it.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.