Shop ILC
See all product information
Create Account
Air Liquide YR115100 BATTERY
Mfr # YR115100 BATTERY
Zoro # G122917597
product price:
$
59.69
/ea
Key Features
Voltage
22.2V
Capacity
2.6 Ah
Color
Blue
Type
Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YR115100 BATTERY
- Zoro #
- G122917597
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 22.2V
- Capacity
- 2.6 Ah
- Item
- Battery
- Color
- Blue
- Type
- Li-ion
Description
This replacement for the Air Liquide YR115100 battery is built to match the original unit’s power output and dependable performance. Designed for durability and long service life, it offers a reliable, cost‐effective solution for keeping your equipment operating smoothly.