Shop ILC
Create Account
ALLANSON INTERNATIONAL 4700 YEAR 1998 304 STAINLESS STEEL DELUXE GRILLE COVER Replacement Grille
Mfr # ALLANSON INTL 4700 1998 SS DELUXE GRILLE CVR
Zoro # G322878575
product price:Â
$
2,472.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALLANSON INTL 4700 1998 SS DELUXE GRILLE CVR
- Zoro #
- G322878575
- UPC #
- -
- Country of Origin
- China
Description
This replacement grille cover is engineered for the Allanson International 4700 and compatible heavy-duty truck models from 1998 and surrounding years. Constructed from premium 304 stainless steel, this deluxe grille cover combines durability with professional aesthetics for commercial fleet applications. The 304 stainless steel construction delivers exceptional corrosion resistance, ensuring the grille cover will not rust or lose its shine even in harsh operating environments. This material selection makes it ideal for trucks operating in salt-spray coastal regions, wet climates, or applications involving frequent washing and cleaning. The horizontal overlay design with slat configuration provides both protective coverage and improved air flow management to the vehicle's cooling system. Installation is straightforward and requires no specialized tools. The cover fits directly over the existing grille, allowing fleet operators to upgrade appearance and protection without extensive downtime or modifications. This approach also facilitates quick replacement or maintenance when needed. The individual unit design accommodates various fleet configurations and replacement scheduling needs. The deluxe styling option enhances the professional appearance of commercial vehicles while delivering functional grille protection against road debris, bugs, and weather exposure. The 1/4 inch frame construction provides structural integrity while maintaining a refined aesthetic suitable for corporate fleet standards. Ideal for fleet maintenance departments, truck dealerships, and commercial transportation operations requiring reliable replacement parts for medium-duty truck series. Original Model: ALLANSON INTERNATIONAL 4700 YEAR 1998 304 STAINLESS STEEL DELUXE GRILLE COVER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.