Shop ILC
See all product information
Create Account
Alula RE508X BATTERY
Mfr # RE508X BATTERY
Zoro # G022798470
product price:Â
$
29.99
/ea
Key Features
Color
Green
Capacity - Batteries
2.5 Ah
Type
Ni-MH
Voltage - Batteries
6V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RE508X BATTERY
- Zoro #
- G022798470
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Green
- Capacity - Batteries
- 2.5 Ah
- Type
- Ni-MH
- Item
- Battery
- Voltage - Batteries
- 6V
Description
This replacement battery for the Alula RE508X provides stable, long-duration power to keep your wireless security transmitter functioning reliably. Engineered for durability and consistent output, it helps maintain uninterrupted system performance with minimal upkeep.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.