Shop ILC
See all product information
Create Account
Alula RE524X BATTERY
Mfr # RE524X BATTERY
Zoro # G222799444
product price:Â
$
29.99
/ea
Key Features
Capacity - Batteries
2.5 Ah
Type
Ni-MH
Color
Green
Voltage - Batteries
6V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RE524X BATTERY
- Zoro #
- G222799444
- UPC #
- -
- Country of Origin
- China
Details
- Capacity - Batteries
- 2.5 Ah
- Item
- Battery
- Type
- Ni-MH
- Color
- Green
- Voltage - Batteries
- 6V
Description
This replacement battery for the Alula RE524X delivers dependable, long-lasting power to keep your wireless translator operating smoothly. Designed for stability and durability, it helps ensure continuous security system performance with minimal maintenance.