Shop ILC
See all product information
Create Account
Alula REPEATER BATTERY
Mfr # REPEATER BATTERY
Zoro # G922798891
product price:Â
$
32.45
/ea
Key Features
Battery Type
Ni-MH
Color
Green
Battery Capacity
2 Ah
Voltage
6V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- REPEATER BATTERY
- Zoro #
- G922798891
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Ni-MH
- Color
- Green
- Item
- Battery
- Battery Capacity
- 2 Ah
- Voltage
- 6V
Description
This replacement battery for the Alula Repeater provides steady, long-lasting power to keep your signal-boosting device performing reliably. Built for durability and consistent output, it helps maintain strong communication across your security system with minimal upkeep.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.