Shop ILC
See all product information
Create Account
Amazfit GTS 3 BATTERY
Mfr # GTS 3 BATTERY
Zoro # G022799088
product price:Â
$
3.99
/ea
Sold in multiples of 3 for $11.97
Key Features
Type
Li-Polymer
Voltage - Batteries
3.87V
Color
Black
Capacity - Batteries
0.24 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GTS 3 BATTERY
- Zoro #
- G022799088
- UPC #
- -
- Country of Origin
- China
- Item
- Battery
- Type
- Li-Polymer
- Voltage - Batteries
- 3.87V
- Color
- Black
- Capacity - Batteries
- 0.24 Ah
Description
This replacement battery for the Amazfit GTS 3 restores reliable, long-lasting power to keep your smartwatch performing at its best. Designed for stable output and durability, it ensures consistent daily operation and extended device life.