Shop ILC
See all product information
Create Account
Anbernic RG 350M BATTERY
Mfr # RG 350M BATTERY
Zoro # G822798670
product price:Â
$
41.79
/ea
Key Features
Type
Li-Polymer
Color
Black
Capacity - Batteries
2.5 Ah
Voltage - Batteries
3.8V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RG 350M BATTERY
- Zoro #
- G822798670
- UPC #
- -
- Country of Origin
- China
Details
- Type
- Li-Polymer
- Color
- Black
- Capacity - Batteries
- 2.5 Ah
- Voltage - Batteries
- 3.8V
- Item
- Battery
Description
This replacement battery for the Anbernic RG350M delivers dependable, long-lasting power to keep your handheld gaming console running smoothly. Designed for stable output and reliable performance, it helps ensure uninterrupted gameplay and extended device life.