Shop ILC
See all product information
Create Account
Anbernic RG40XXH Replacement 3.7V 3AH Battery
Mfr # RG40XXH BATTERY
Zoro # G322904496
product price:Â
$
16.59
/ea
Key Features
Battery Type
Li-polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RG40XXH BATTERY
- Zoro #
- G322904496
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Li-polymer
Description
The ILC replacement rechargeable battery is a direct-fit replacement for Anbernic RG40XXH BATTERY. This battery is rated at 3.7V, 3Ah capacity for reliable power delivery. Designed to match the exact dimensions and connector configuration of the original battery for a direct drop-in replacement without modifications. The rechargeable design delivers hundreds of charge cycles, reducing waste and lowering long-term cost of ownership.
Documents & Resources
Restrictions
Hazardous material