Shop ILC
See all product information
Create Account
Andis LCL EASY-CLIP CLIPPER BATTERY
Mfr # LCL EASY-CLIP CLIPPER BATTERY
Zoro # G722917584
product price:
$
31.35
/ea
Key Features
Type
Li-ion
Capacity - Batteries
2.6 Ah
Voltage - Batteries
3.7V
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCL EASY-CLIP CLIPPER BATTERY
- Zoro #
- G722917584
- UPC #
- -
- Country of Origin
- China
Details
- Type
- Li-ion
- Item
- Battery
- Capacity - Batteries
- 2.6 Ah
- Voltage - Batteries
- 3.7V
- Color
- Blue
Description
This replacement battery for the Andis LCL Easy‐Clip Clipper delivers dependable, long‐lasting power to keep your grooming tool running at peak performance. Designed for stable output and durability, it ensures consistent cutting strength and reduced downtime between charges.