Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aprilia light bulb lamp, 10PK

  • Mfr # TUONO V4 R 1200 CC YEAR 2014 LICENSE PLATE LIGHT

  • Zoro # G210148209


product price: $81.99
/pk 10, $8.20/ea
Free Shipping & Returns

Key Features

Bulb Shape
T3.25
Voltage
12 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
4.8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUONO V4 R 1200 CC YEAR 2014 LICENSE PLATE LIGHT
Zoro #
G210148209
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Voltage
12 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
4.8 W

Description

Replacement for Aprilia Tuono V4 R 1200 CC Year 2014 License Plate Light replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.