Aprilia Pegaso 650 125 CC Year 2007 Instrument Panel Light light bulb lamp, 10PK

  • Mfr # PEGASO 650 125 CC YEAR 2007 INSTRUMENT PANEL LIGH

  • Zoro # G010147549


product price:  $85.99
/pk 10, $8.60/ea
Free Shipping & Returns

Key Features

Voltage
14 V
Watts
3.36 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEGASO 650 125 CC YEAR 2007 INSTRUMENT PANEL LIGH
Zoro #
G010147549
UPC #
-
Country of Origin
China

Details

Voltage
14 V
Watts
3.36 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25

Description

Replacement for Aprilia Pegaso 650 125 CC Year 2007 Instrument Panel Light replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.