Shop ILC
See all product information
Create Account
Aprilia RSV 1000 R 1000 CC Year 2005 Front Turn Signal light bulb lamp, 10PK
Mfr # RSV 1000 R 1000 CC YEAR 2005 FRONT TURN SIGNAL AP
Zoro # G510150568
product price:Â
$
81.99
/pk 10, $8.20/ea
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
G6
Voltage
13 V
Watts
7.54 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSV 1000 R 1000 CC YEAR 2005 FRONT TURN SIGNAL AP
- Zoro #
- G510150568
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- G6
- Voltage
- 13 V
- Watts
- 7.54 W
Description
Replacement for Aprilia RSV 1000 R 1000 CC Year 2005 Front Turn Signal replacement light bulb lamp 10 Pack