Aprilia RSV Mille 550 CC Year 2003 License Plate Light light bulb lamp, 10PK

  • Mfr # RSV MILLE 550 CC YEAR 2003 LICENSE PLATE LIGHT AP

  • Zoro # G010139261


product price:  $73.19
/pk 10, $7.32/ea

Key Features

Voltage
12 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
4.8 W
Bulb Shape
T3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSV MILLE 550 CC YEAR 2003 LICENSE PLATE LIGHT AP
Zoro #
G010139261
UPC #
-
Country of Origin
China

Details

Voltage
12 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
4.8 W
Bulb Shape
T3.25

Description

Replacement for Aprilia RSV Mille 550 CC Year 2003 License Plate Light replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.