Shop ILC
See all product information
Create Account
Aprilia Sportcity 250 450 CC Year 2006 Instrument Panel Light light bulb lamp, 10PK
Mfr # SPORTCITY 250 450 CC YEAR 2006 INSTRUMENT PANEL L
Zoro # G910143863
product price:Â
$
90.19
/pk 10, $9.02/ea
Key Features
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
G4.5
Watts
3.36 W
Voltage
14 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPORTCITY 250 450 CC YEAR 2006 INSTRUMENT PANEL L
- Zoro #
- G910143863
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- G4.5
- Watts
- 3.36 W
- Voltage
- 14 V
Description
Replacement for Aprilia Sportcity 250 450 CC Year 2006 Instrument Panel Light replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.