Shop ILC
See all product information
Create Account
Aprilia Sportcity 250 450 CC Year 2007 Instrument Panel Light light bulb lamp, 10PK
Mfr # SPORTCITY 250 450 CC YEAR 2007 INSTRUMENT PANEL L
Zoro # G310143975
product price:Â
$
81.99
/pk 10, $8.20/ea
Key Features
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
G4.5
Voltage
14 V
Watts
3.36 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPORTCITY 250 450 CC YEAR 2007 INSTRUMENT PANEL L
- Zoro #
- G310143975
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- G4.5
- Voltage
- 14 V
- Watts
- 3.36 W
Description
Replacement for Aprilia Sportcity 250 450 CC Year 2007 Instrument Panel Light replacement light bulb lamp 10 Pack