Shop ILC
See all product information
Create Account
AUTEC LPM00 BATTERY
Mfr # LPM00 BATTERY
Zoro # G022917567
product price:Ā
$
70.29
/ea
Key Features
Type
Li-Polymer
Color
Black
Voltage - Batteries
3.7V
Capacity - Batteries
0.95 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPM00 BATTERY
- Zoro #
- G022917567
- UPC #
- -
- Country of Origin
- China
Details
- Type
- Li-Polymer
- Color
- Black
- Voltage - Batteries
- 3.7V
- Item
- Battery
- Capacity - Batteries
- 0.95 Ah
Description
This replacement battery for the AUTEC LPM00 delivers reliable, longālasting power to keep your industrial remote-control system operating safely and consistently. Designed for durability and stable output, it ensures dependable performance and minimizes downtime in demanding work environments.