Shop ILC
See all product information
Create Account
BANG & OLUFSEN BEOPLAY H8I BATTERY
Mfr # BEOPLAY H8I BATTERY
Zoro # G822798564
product price:Â
$
62.39
/ea
Key Features
Color
Black
Capacity - Batteries
1 Ah
Type
Li-Polymer
Voltage - Batteries
3.7V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BEOPLAY H8I BATTERY
- Zoro #
- G822798564
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Black
- Capacity - Batteries
- 1 Ah
- Item
- Battery
- Type
- Li-Polymer
- Voltage - Batteries
- 3.7V
Description
This replacement battery for the Bang & Olufsen Beoplay H8i delivers dependable, long-lasting power to keep your wireless headphones performing at their best. Engineered for durability and consistent output, it ensures extended listening time and reliable noise-cancelling performance with minimal downtime.