Batteries AND Light Bulbs Jm1141 Replaced BY NEW Brighter 20 Watt Lamp light bulb lamp

  • Mfr # JM1141 REPLACED BY NEW BRIGHTER 20 WATT LAMP BAT

  • Zoro # G903213429


product price:  $28.85
/ea

Key Features

Voltage
12
Watts
20
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
MR11
Bulb Color Temp.
2950
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JM1141 REPLACED BY NEW BRIGHTER 20 WATT LAMP BAT
Zoro #
G903213429
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
20
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
MR11
Bulb Color Temp.
2950

Description

Replacement for Batteries AND Light Bulbs Jm1141 Replaced BY NEW Brighter 20 Watt Lamp replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products