T5 LED Tube Lights 4FT, 4000K, Type A and B, Plug and Play or Ballast Bypass, 24W, 3200LM, 30PK
- Mfr # NW-T5F-4-24W-40K-30P
- Zoro # G115537276
product price:Â
$
338.99
/pk of 30, $11.30/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Bulb Shape
Tube
Dimmable
Non-Dimmable
Lumens
3200
Bulb Finish
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NW-T5F-4-24W-40K-30P
- Zoro #
- G115537276
- UPC #
- 810066272422
- Country of Origin
- China
- Voltage
- 120V to 277V
- Watts
- 24W
- Bulb Shape
- Tube
- Color Temperature
- 4000 K
- Dimmable
- Non-Dimmable
- Lumens
- 3200
- Bulb Finish
- Clear
- Standards
- UL, RoHS
- Features
- Energy Efficient, Easy Installation, Shatterproof, Ballast Bypass, Works with existing Ballast
- Product Materials
- Glass
- Installation Type
- Type A + B Hybrid Tube
Dimensions
- Length
- 48 in
Description
NuWatt 4 foot T5 LED bulbs can function with both ballast-compatible Type A or ballast-bypass Type B operation, NuWatt 4ft T5 LED Tube Lights are Type A+B hybrids that work perfectly with or without a ballast and with single or dual-end powering. Install as a plug-and-play F54T5 fluorescent replacement with your existing ballast, or direct-wire these 4K LED tubes with a ballast-bypass configuration, eliminating the need for ballast replacements as they inevitably will reach their end-of-life. Plus, each G5 mini bi-pin T5 LED bulbs super bright 3200 Lumens of crisp 4000K cool white light, perfectly promoting safety and productivity in commercial, industrial and residential settings, while reducing your energy consumption by up to 60% compared to traditional T5 fluorescent bulbs. And its shatter-resistant lens with polyester PET film covering ensures even light distribution, eliminating harsh glare and providing comfortable illumination for workshops and garages to offices, basements, schools, retail stores, storage rooms, parking garages and any environment that benefits from dependable damp-location rated T5 LED tube lighting. Additionally, Nuwatt commercial grade T5 LED Tube 4000K Type A/B Hybrid only consumes 24W of power, is UL listed for safety, and is compatible with universal 120-277 VAC electrical configurations, ensuring a smooth and worry-free installation.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.