Batteries AND Light Bulbs Q40cl/dc-24v Replaced BY 50 Watt light bulb lamp

  • Mfr # Q40CL/DC-24V REPLACED BY 50 WATT BATTERIES AND

  • Zoro # G202963490


product price:  $31.75
/ea

Key Features

Voltage
24
Watts
50
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Q40CL/DC-24V REPLACED BY 50 WATT BATTERIES AND
Zoro #
G202963490
UPC #
-
Country of Origin
China

Details

Voltage
24
Watts
50
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4

Description

Replacement for Batteries AND Light Bulbs Q40cl/dc-24v Replaced BY 50 Watt replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.