Shop ILC
See all product information
Create Account
BAXTER SIGMA SPECTRUM IQ 35223 INFUSION PUMP BATTERY Replacement Medical Equipment Battery, 7.4 V
Mfr # BAXTER SIGMA SPECTRUM IQ 35223 INF PUMP BATT
Zoro # G522904333
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Li-ion Wireless Battery Module (WBM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAXTER SIGMA SPECTRUM IQ 35223 INF PUMP BATT
- Zoro #
- G522904333
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Li-ion Wireless Battery Module (WBM)
Description
This replacement battery is designed for the Baxter Sigma Spectrum IQ infusion pump system, providing reliable power backup for critical medical delivery applications. Compatible with model 35223 and other Sigma Spectrum configurations, this battery integrates seamlessly with existing pump infrastructure used in hospitals, clinics, and medical facilities requiring continuous infusion therapy support. The battery works in conjunction with the pump's wireless battery module and power management system to ensure uninterrupted operation during power transitions or portable patient transport. This replacement component maintains compatibility with the Sigma Spectrum's advanced safety features, including configurable dose error reduction software, single-step titration limits, and multiple prevention systems designed to enhance medication delivery accuracy and patient safety. Ideal for healthcare facilities managing high-volume infusion therapy programs, this battery supports the pump's comprehensive logging software capabilities and operational requirements. The replacement part is engineered to meet the same performance standards as original equipment, making it a cost-effective solution for maintaining your existing Baxter Sigma Spectrum infrastructure without requiring equipment replacement. Suitable for hospitals, urgent care centers, long-term care facilities, and ambulatory care settings where reliable infusion pump operation is critical to patient care delivery. Verify compatibility with your specific pump configuration and serial number before ordering to ensure proper installation and performance. Original Model: BAXTER SIGMA SPECTRUM IQ 35223 INFUSION PUMP BATTERY