Bentley Mulsanne V8 6.8l 850cca Auxiliary Step OR Year2011 light bulb lamp, 10PK

  • Mfr # MULSANNE V8 6.8L 850CCA AUXILIARY STEP OR YEAR20

  • Zoro # G010129187


product price:  $90.19
/pk 10, $9.02/ea
Free Shipping & Returns

Key Features

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
4.8 W
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MULSANNE V8 6.8L 850CCA AUXILIARY STEP OR YEAR20
Zoro #
G010129187
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
4.8 W
Voltage
12 V

Description

Replacement for Bentley Mulsanne V8 6.8l 850cca Auxiliary Step OR Year2011 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.