Shop ILC
See all product information
Create Account
BIOLIGHT ORB-186C32 BATTERY
Mfr # ORB-186C32 BATTERY
Zoro # G722917645
product price:
$
21.75
/ea
Key Features
Color
Blue
Voltage
3.6V
Type
Li-ion
Capacity
3.4 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORB-186C32 BATTERY
- Zoro #
- G722917645
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
- Voltage
- 3.6V
- Type
- Li-ion
- Capacity
- 3.4 Ah
- Item
- Battery
Description
This replacement battery for the Biolight ORB‐186C32 delivers reliable, long‐lasting power to keep your medical monitoring equipment operating accurately and consistently. Built for durability and stable output, it ensures dependable performance and minimizes downtime in demanding clinical environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.