Shop ILC
See all product information
Create Account
BISSELL CROSSWAVE CORDLESS X7PLUS WET DRY BATTERY
Mfr # CROSSWAVE CORDLESS X7PLUS WET DRY BATTERY
Zoro # G322799252
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Vacuum Capacity
3 Ah
Voltage
25.2V
Color
Black
Type
Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CROSSWAVE CORDLESS X7PLUS WET DRY BATTERY
- Zoro #
- G322799252
- UPC #
- -
- Country of Origin
- China
- Vacuum Capacity
- 3 Ah
- Voltage
- 25.2V
- Color
- Black
- Item
- Battery
- Type
- Li-ion
Description
This replacement battery for the Bissell CrossWave Cordless X7 Plus Wet Dry provides strong, long-lasting power to keep your multi-surface cleaner operating at peak performance. Engineered for durability and consistent output, it ensures extended run time and reliable cleaning across both wet and dry applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.