Shop ILC
See all product information
Create Account
BISSELL POWERLIFTER ADAPT IONVACUUM 3.4AH BATTERY
Mfr # POWERLIFTER ADAPT IONVACUUM 3.4AH BATTERY
Zoro # G222917619
product price:Ā
$
34.49
/ea
Key Features
Color
Black
Capacity - Batteries
3.4 Ah
Type
Li-ion
Voltage - Batteries
10.8V
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POWERLIFTER ADAPT IONVACUUM 3.4AH BATTERY
- Zoro #
- G222917619
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Black
- Capacity - Batteries
- 3.4 Ah
- Item
- Battery
- Type
- Li-ion
- Voltage - Batteries
- 10.8V
Description
This replacement battery for the Bissell PowerLifter Adapt Ion Vacuum 3.4Ah delivers strong, longālasting power to keep your cordless vacuum running efficiently. Built for durability and consistent performance, it ensures extended cleaning time and dependable suction with minimal downtime.