Shop ILC
See all product information
Create Account
BISSELL POWERLIFTER ADAPT IONVACUUM P2922-10A BATTERY
Mfr # POWERLIFTER ADAPT IONVACUUM P2922-10A BATTERY
Zoro # G222917565
product price:
$
28.39
/ea
Key Features
Capacity - Batteries
2.6 Ah
Type
Li-ion
Voltage - Batteries
10.8V
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POWERLIFTER ADAPT IONVACUUM P2922-10A BATTERY
- Zoro #
- G222917565
- UPC #
- -
- Country of Origin
- China
Details
- Capacity - Batteries
- 2.6 Ah
- Type
- Li-ion
- Voltage - Batteries
- 10.8V
- Color
- Red
- Item
- Battery
Description
This replacement battery for the Bissell PowerLifter Adapt IonVacuum P2922‐10A provides strong, long‐lasting power to keep your cordless vacuum operating at peak performance. Built for durability and consistent output, it ensures extended cleaning time and dependable suction with minimal downtime.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.